- Cold Shut Link
- Steel, Blu-Krome
| Finish | Blu-Krome |
| Cooper Family | CAM025 - Accessories |
| Material Dia. | 1/2 in |
| Material | Steel |
| Working Load Limit | 3700 lb |
| Inner Length | 1.88 in |
| Locking Type | Peen Hammer Lock |
| Weight | 0.38 LB |
| EAN or UPC | 20418201462 |
| Finish | Blu-Krome |
| Cooper Family | CAM025 - Accessories |
| Material Dia. | 1/2 in |
| Material | Steel |
| Working Load Limit | 3700 lb |
| Inner Length | 1.88 in |
| Locking Type | Peen Hammer Lock |
| Weight | 0.38 LB |
| EAN or UPC | 20418201462 |