- Quick Link
- 1/8" Link Size
- 3.5 mm Bail Size
- 220 lb Working Load Limit
| Bail Size | 3.5 mm |
| Cooper Family | CAM049 - Accessories |
| Link Size | 1/8 in |
| Working Load Limit | 220 lb |
| Inner Length | 1 1/8 in |
| Overall Length | 1.375 in |
| Jaw Opening [Nom] | 1/8 in |
| Material | Steel |
| Opening Size | 1/8 in |
| Finish | Zinc Plated |
| Weight | 0.02 LB |
| EAN or UPC | 20418201646 |

