- Quick Link
- 5/16 iin Link Size
- 8 mm Bail Size
- 1760" Working Load Limit
| Jaw Opening [Nom] | 5/16 in |
| Working Load Limit | 1760 lb |
| Link Size | 5/16 in |
| Finish | Zinc Plated |
| Inner Length | 2 1/4 in |
| Opening Size | 5/16 in |
| Bail Size | 8 mm |
| Overall Length | 2.9375 in |
| Cooper Family | CAM049 - Accessories |
| Material | Steel |
| Weight | 0.15 LB |
| EAN or UPC | 20418201660 |

