- Quick Link
- 3/8" Link Size
- 9 mm Bail Size
- 2200 lb Working Load Limit
| Bail Size | 9 mm |
| Opening Size | 3/8 in |
| Overall Length | 3.1875 in |
| Cooper Family | CAM049 - Accessories |
| Inner Length | 2 1/2 in |
| Working Load Limit | 2200 lb |
| Jaw Opening [Nom] | 3/8 in |
| Link Size | 3/8 in |
| Material | Steel |
| Finish | Zinc Plated |
| Weight | 0.24 LB |
| EAN or UPC | 20418201677 |

