- 1/4 in Wire Rope Clip
- Galvanized
| B | 1 1/2 in |
| For Rope Diameter | 1/4 in |
| Torque (Foot Pounds) | 15 ft lb |
| Amount ot Rope to Turn Back | 5 in |
| Cable/Wire Size | 1/4 in |
| Cooper Family | CAM045 - Accessories |
| Finish | Galvanized |
| C | 0.6875 in |
| Weight | 0.1 LB |
| EAN or UPC | 20418201714 |

