- 1/2 in Wire Rope Clip
| For Rope Diameter | 1/2 in |
| B | 2 1/2 in |
| Amount ot Rope to Turn Back | 11 1/2 in |
| Cable/Wire Size | 1/2 in |
| Torque (Foot Pounds) | 65 ft lb |
| Finish | Galvanized |
| Cooper Family | CAM045 - Accessories |
| C | 1 in |
| Weight | 0.312 LB |
| EAN or UPC | 20418201745 |
| For Rope Diameter | 1/2 in |
| B | 2 1/2 in |
| Amount ot Rope to Turn Back | 11 1/2 in |
| Cable/Wire Size | 1/2 in |
| Torque (Foot Pounds) | 65 ft lb |
| Finish | Galvanized |
| Cooper Family | CAM045 - Accessories |
| C | 1 in |
| Weight | 0.312 LB |
| EAN or UPC | 20418201745 |