- 5 1/2" Overall Length
- 1 1/4" Jaw Length
- Wiring w/Tip Cutter Pliers
features
- Wiring pliers with tip cutter
- Long nose
- Green cushion grips
| Overall Length | 5.5 in |
| Jaw Width | 17/32 in |
| Plier Type | Wiring Pliers with Tip Cutter - Long Nose |
| Trade Mark | Xcelite® |
| Grip | Cushioned |
| Point Thickness | 3/32 in x 1/16 in |
| Jaw Thickness | 9/32 in |
| Jaw Length | 1 1/4 in |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Weight | 0.22 LB |
| EAN or UPC | 43127070587 |

