- 5" Long
- Wood Screw-on Handle for 14" Rasp
features
- Screw-on handle for 14" tanged rasps
- Strong metal ferrules
| Length | 5 in |
| Cooper Family | NFI002 - Accessories |
| Trade Mark | Nicholson® |
| Handle No: | N/A |
| Weight | 0.07 LB |
| EAN or UPC | 37103213952 |
| Length | 5 in |
| Cooper Family | NFI002 - Accessories |
| Trade Mark | Nicholson® |
| Handle No: | N/A |
| Weight | 0.07 LB |
| EAN or UPC | 37103213952 |