Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
10" Titanium Coated Full Metal Scissors

W10TM

10" Titanium Coated Full Metal Scissors
Item #110692615
  • Titanium Coated Full Metal Scissor
  • 10 in. Length
10" Titanium Coated Full Metal Scissors
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Titanium Coated Full Metal Scissor
  • 10 in. Length

features

  • Titanium coating is 3x harder than steel for longer life
  • Full length steel blade extends through the shear for maximum strength
  • Heavy duty, premium grade, stainless steel blades for extra durability and strength
  • Adjustable pivot allows for fine tuning to most comfortable setting
  • Ergonomic ring design for maximum comfort
  • Cuts paper, cardboard, heavy fabric, rope, leather, plastics and more
Overall Length [Max] 10 in
Weight 0.51 LB
EAN or UPC 37103278661
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison