- Hyd Rod Cutter 1-1/8"
features
- Engineered for demanding production cutting, steel mill applications
- Heavy-duty, large-capacity, portable, durable cutter
- Cuts chain and reinforcing rod
includes
- W10824 Control Handle
| Power Source | Hydraulic |
| Handle Type | Pistol Grip |
| Cutting Capacity1 | 1 1/8 in (steel) [Max] |
| Cooper Family | HKP007 - Hydraulic Power Cutters |
| Trade Mark | H.K. Porter® |
| Length | 7 1/2 in |
| Weight | 46.7 LB |
| EAN or UPC | 37103904119 |

