- Hyd Cable Cutter-3"
features
- Shear cut blades
- Do NOT cut ACSR or steel cable
| Cutting Capacity1 | 3 in [Max] |
| Power Source | Hydraulic |
| Trade Mark | H.K. Porter® |
| Handle Type | Pistol Grip |
| Control Type | On/Off |
| Cooper Family | HKP007 - Hydraulic Power Cutters |
| Weight | 9.03 LB |
| EAN or UPC | 37103904386 |

