- Hyd Wire Rope Cutter
features
- Makes clean, even cuts with no distortion.
- Notched blade holds wire rope or cable securely.
- Not recommended for copper or aluminum power cable
- Cuts hard or soft wire rope and cable
| Cooper Family | HKP007 - Hydraulic Power Cutters |
| Components | Ctrl Handle/Cyl/Cutterhead |
| Jaw Design/Cutting Blade | Blade/Shear Cut |
| Capacity | 3/4 in/19 mm |
| Trade Mark | H.K. Porter® |
| Material | Wire Rope and Cable |
| Weight | 1.0 LB |
| EAN or UPC | 37103904379 |

