- Hyd Rod Cutter-3/4"
features
- One-hose operation
- Compact, rugged, portable cutter
- Easily replaceable or re-dressable blades
includes
- W10824 Control Handle, Filter and Air Breather
| Length | 15 in |
| Power Source | Hydraulic |
| Cooper Family | HKP007 - Hydraulic Power Cutters |
| Handle Type | Pistol Grip |
| Trade Mark | H.K. Porter® |
| Cutting Capacity1 | 3/4 in (steel) [Max] |
| Weight | 20.4 LB |
| EAN or UPC | 37103904447 |

