- 1/2 in x 8 ft Power Return Measuring Tape
| Length | 8 in |
| Blade Material | Steel |
| Finish | Chrome Plated |
| Return Motion | Auto |
| Measuring System | Inch |
| Inch/Metric | Inch |
| Cooper Family | LUF015 - Pocket Tapes |
| Blade Finish | Yellow Clad |
| Weight | 1.25 LB |
| EAN or UPC | 37103458728 |

