- Quick Change Comfort Grip Utility Knife with Blade Storage
features
- Retractable utility knife with 11 positions
- Quick change blade release and reload
- Magazine blade storage holds three blades, not included
- Comfort grip for ease of use and slip protection
- Safety string cutter with recessed blade
- Warning: sharp blade included, use care when handling
| Color | Black, Red |
| Length | 9.800 in |
| Cooper Family | WIS005 - Utility Knives and Blades |
| Blade Type | General Purpose |
| Weight | 0.348 LB |
| EAN or UPC | 37103209726 |

