- #0 Phillips Tip
- Round Shank
- 4 5/8" Length
- 2" Blade Length
| Length | 4 5/8 in |
| Tip Size | #0 |
| Shank Type | Round |
| Tip Type | Phillips® |
| Shank Length | 2 in |
| Weight | 0.2 LB |
| Length | 4 5/8 in |
| Tip Size | #0 |
| Shank Type | Round |
| Tip Type | Phillips® |
| Shank Length | 2 in |
| Weight | 0.2 LB |