- #1 Phillips Tip
- Round Shank
- 6 5/8" Length
- 3" Blade Length
| Shank Diameter | 3/16 in |
| Shank Type | Round |
| Shank Length | 3 in |
| Tip Finish | Chrome |
| Cooper Family | XCE001 - Screwdrivers |
| Handle Color | Amber |
| Handle Material | Plastic |
| Tip Type | Phillips® |
| Tip Size | #1 |
| Shank Material | Chrome Vanadium Steel |
| Overall Length | 6.625 in |
| Weight | 0.2 LB |
| EAN or UPC | 37103486394 |

