- #2 Phillips Tip
- Round Shank
- 8 1/8" Length
- 4" Blade Length
| Shank Material | Chrome Vanadium Steel |
| Handle Material | Plastic |
| Tip Finish | Chrome |
| Overall Length | 8.125 in |
| Tip Type | Phillips® |
| Shank Type | Round |
| Shank Length | 4 in |
| Tip Size | #2 |
| Shank Diameter | 1/4 in |
| Handle Color | Amber |
| Cooper Family | XCE001 - Screwdrivers |
| Weight | 0.2 LB |
| EAN or UPC | 37103486417 |

