- #2 Phillips Tip
- Round Shank
- 14 1/8" Length
- 10" Blade Length
| Shank Length | 10 in |
| Length Group | Extra Long |
| Handle Material | Plastic |
| Overall Length | 14.125 in |
| Tip Finish | Chrome |
| Tip Type | Phillips® |
| Handle Color | Amber |
| Cooper Family | XCE001 - Screwdrivers |
| Tip Size | #2 |
| Shank Type | Round |
| Shank Material | Chrome Vanadium Steel |
| Shank Diameter | 1/4 in |
| Weight | 0.25 LB |
| EAN or UPC | 37103486493 |

