- #2 Phillips Tip
- Round Shank
- 8 1/8" Length
- 4" Blade Length
| Tip Size | #2 |
| Tip Type | Phillips® |
| Length | 8 1/8 in |
| Cooper Family | XCE001 - Screwdrivers |
| Shank Type | Round |
| Shank Length | 4 in |
| Weight | 0.2 LB |
| EAN or UPC | 37103486424 |
| Tip Size | #2 |
| Tip Type | Phillips® |
| Length | 8 1/8 in |
| Cooper Family | XCE001 - Screwdrivers |
| Shank Type | Round |
| Shank Length | 4 in |
| Weight | 0.2 LB |
| EAN or UPC | 37103486424 |