- #3 Phillips Tip
- Round Shank
- 10 1/2" Length
- 6" Blade Length
| Shank Length | 6 in |
| Length | 10 1/2 in |
| Tip Type | Phillips® |
| Shank Type | Round |
| Tip Size | #3 |
| Weight | 0.2 LB |
| Shank Length | 6 in |
| Length | 10 1/2 in |
| Tip Type | Phillips® |
| Shank Type | Round |
| Tip Size | #3 |
| Weight | 0.2 LB |