- #1 Phillips Tip
- Round Shank
- 9 5/8" Length
- 6" Blade Length
| Tip Size | #1 |
| Tip Finish | Chrome |
| Shank Length | 6 in |
| Handle Material | Plastic |
| Shank Type | Round |
| Tip Type | Phillips® |
| Handle Color | Amber |
| Shank Material | Chrome Vanadium Steel |
| Overall Length | 9.625 in |
| Cooper Family | XCE001 - Screwdrivers |
| Shank Diameter | 3/16 in |
| Weight | 0.2 LB |
| EAN or UPC | 37103486462 |

