- #1 Phillips Tip
- Round Shank
- 9 5/8" Length
- 6" Blade Length
| Cooper Family | XCE001 - Screwdrivers |
| Length | 9 5/8 in |
| Shank Type | Round |
| Tip Type | Phillips® |
| Tip Size | #1 |
| Shank Length | 6 in |
| Weight | 0.2 LB |
| EAN or UPC | 37103486479 |
| Cooper Family | XCE001 - Screwdrivers |
| Length | 9 5/8 in |
| Shank Type | Round |
| Tip Type | Phillips® |
| Tip Size | #1 |
| Shank Length | 6 in |
| Weight | 0.2 LB |
| EAN or UPC | 37103486479 |