- 6' Folding Wood with Hook
features
- Slide rule runs under friction in T-slot and stops at each end to prevents slide from falling out
- Graduated to 1/16 of an inch, 16" stud centers in red, regular outside markings
- Graduated slide rule extends up to 6'
- Marked both sides and both edges
- HX46 has hook
- zero falls at inside of hook, for distance measuring
| Inch/Metric | Inch |
| Length | 6 ft |
| Cooper Family | LUF003 - Wood Rules |
| Weight | 2.27 LB |
| EAN or UPC | 37103450623 |

