- 8' Folding Wood
features
- Marked both sides and both edges
- X46F has flat, inside markings
- numbering begins on inside of rule.
- Graduated to 1/16 of an inch, 16" stud centers in red, regular outside markings
- 6 ft and 8 ft wood rules available
- Graduated slide rule extends up to 6'
- Slide rule runs under friction in T-slot and stops at each end to prevents slide from falling out
- X46X has two 6" extension slides
- an extension is ready for use on the first section
- HX46 has hook
- zero falls at inside of hook, for distance measuring
| Length | 8 ft |
| Trade Mark | Lufkin® |
| Cooper Family | LUF003 - Wood Rules |
| Inch/Metric | Inch |
| Weight | 2.95 LB |
| EAN or UPC | 37103450661 |

