- Tweezer
- Serrated Points
- Opens to 3/4" Width
features
- Serrated points for sure grips
- Opens to 3/4" width
- General-duty round point tweezers
| Cooper Family | XCE009 - Accessories |
| Magnetic | No |
| Point Style | Straight/Round |
| Type | Serrated Points |
| Length | 6 in |
| Weight | 0.12 LB |
| EAN or UPC | 37103487643 |

