- 5 pc Midget Ratchet Offset Kit
features
- Five-piece set
- Driver bits 1/4" (6 mm) hex shank
- See-through plastic pouch.
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Drive Size | 1/4 in |
| Tip Size Symbol | No. 1, No. 2 |
| Weight | 0.216 LB |
| EAN or UPC | 37103486707 |

