- Premium Stainless Steel Tweezers
- Curved Tip-Thin
- 4 1/2" Long
features
- Working tips hand finished for precise alignment
- Overall length is 4 1/2"
- Manufactured from anti-magnetic, anti-acid stainless steel
- For electronic use
- High quality
- Smooth jaws
| Length | 4 1/2 in |
| Cooper Family | XCE009 - Accessories |
| Point Style | Curved |
| Type | Curved Tip-Thin |
| Weight | 0.1 LB |
| EAN or UPC | 37103491046 |

