- #1 Phillips Tip
- Round Shank
- 13 5/8" Length
- 10" Blade Length
features
- Super-tru tip for longer wear life and reduction of damage to screw head recesses, especially in smaller size fasteners
- Specially treated and finished tips with black oxide for ultimate control
- Bright, nickel chrome-plated blades
| Handle Material | Plastic |
| Shank Finish | Nickel-Chrome Plated |
| Tip Size | #1 |
| Overall Length | 13.625 in |
| Tip Type | Phillips® |
| Shank Type | Round |
| Shank Length | 10 in |
| Cooper Family | XCE001 - Screwdrivers |
| Tip Finish | Black Oxide |
| Shank Diameter | 3/16 in |
| Shank Material | Chrome Vanadium Steel |
| Weight | 0.2 LB |
| EAN or UPC | 37103486790 |

