- #1 Phillips Tip
- Round Shank
- 6 5/8" Length
- 3" Blade Length
features
- Super-tru tip for longer wear life and reduction of damage to screw head recesses, especially in smaller size fasteners
- Specially treated and finished tips with black oxide for ultimate control
- Bright, nickel chrome-plated blades
| Length | 6 5/8 in |
| Tip Size | #1 |
| Cooper Family | XCE001 - Screwdrivers |
| Tip Type | Super-tru |
| Shank Length | 3 in |
| Shank Type | Round |
| Weight | 0.2 LB |
| EAN or UPC | 37103486769 |

