- #2 Phillips Tip
- Round Shank
- 8 1/8" Length
- 4" Blade Length
features
- Specially treated and finished tips with black oxide for ultimate control
- Super-tru tip for longer wear life and reduction of damage to screw head recesses, especially in smaller size fasteners
- Bright, nickel chrome-plated blades
| Shank Type | Round |
| Tip Size | #2 |
| Cooper Family | XCE001 - Screwdrivers |
| Length | 8 1/8 in |
| Shank Length | 4 in |
| Tip Type | Super-tru |
| Weight | 0.2 LB |
| EAN or UPC | 37103486783 |

