- T10 Torx Tip
- Round Shank
- 6 5/8" Overall Length
| Shank Length | 3 in |
| Tip Size | T10 |
| Handle Color | Blue |
| Shank Material | Chrome Vanadium Steel |
| Handle Material | Plastic |
| Shank Diameter | 3/16 in |
| Tip Type | Torx® |
| Tip Finish | Chrome |
| Shank Type | Round |
| Overall Length | 6.625 in |
| Cooper Family | XCE001 - Screwdrivers |
| Weight | 0.2 LB |
| EAN or UPC | 37103488039 |

