Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Torx® Screwdriver

XTD10TPV

Torx® Screwdriver
Item #103377645
  • T10 Torx Tip
  • Round Shank
  • 4" Overall Length
Torx® Screwdriver
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • T10 Torx Tip
  • Round Shank
  • 4" Overall Length
Tip Size T10
Shank Length N/A
Length 4 in
Tip Type Torx®
Shank Type Round
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison