- T20 Torx Tip
- Round Shank
- 6 5/8" Overall Length
| Tip Size | T20 |
| Length | 6 5/8 in |
| Tip Type | Torx® |
| Shank Type | Round |
| Shank Length | 3 in |
| Weight | 0.2 LB |
| Tip Size | T20 |
| Length | 6 5/8 in |
| Tip Type | Torx® |
| Shank Type | Round |
| Shank Length | 3 in |
| Weight | 0.2 LB |