- T27 Torx Tip
- Round Shank
- 8 5/8" Overall Length
| Tip Type | Torx® |
| Shank Length | 4 1/2 in |
| Length | 8 5/8 in |
| Shank Type | Round |
| Tip Size | T27 |
| Weight | 0.2 LB |
| Tip Type | Torx® |
| Shank Length | 4 1/2 in |
| Length | 8 5/8 in |
| Shank Type | Round |
| Tip Size | T27 |
| Weight | 0.2 LB |