- T8 Torx Tip
- Round Shank
- 6 5/8" Overall Length
| Shank Type | Round |
| Length | 6 5/8 in |
| Tip Size | T8 |
| Cooper Family | XCE001 - Screwdrivers |
| Shank Length | 3 in |
| Tip Type | Torx® |
| Weight | 0.2 LB |
| EAN or UPC | 37103490414 |
| Shank Type | Round |
| Length | 6 5/8 in |
| Tip Size | T8 |
| Cooper Family | XCE001 - Screwdrivers |
| Shank Length | 3 in |
| Tip Type | Torx® |
| Weight | 0.2 LB |
| EAN or UPC | 37103490414 |