- 1/4" x 100' Yellow English Graduated/Decimal Feet, Feet/Inches
features
- A pair of 580 finger rings and a 579 engineer's conversion rule are furnished with tape or replacement line
- Reel available separately.
- Open design construction aids in drying line and clearing out dirt.
- Reel is nickel-plated, four-arm with rollers in each arm for smooth winding.
- Long, easy-action winding handle that locks line in any position.
- 1/4" (6 mm) wide and 0.016" thick
- Subdivided line removes easily from reel.
- Chrome clad and yellow clad blade
- Designed for engineers and surveyors who prefer a four arm reel
| Inch/Metric | Inch |
| Trade Mark | Lufkin® |
| Blade Style | E1 |
| Replacement Blade No. | RY1276D |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Length | 100 ft |
| Weight | 2.029 LB |
| EAN or UPC | 37103457806 |

