- 1/4" x 200' Yellow Tape
features
- Designed for engineers and surveyors who prefer a four arm reel
- Chrome clad and yellow clad blade
- 1/4" (6 mm) wide and 0.016" thick
- Subdivided line removes easily from reel.
- Long, easy-action winding handle that locks line in any position.
- Reel is nickel-plated, four-arm with rollers in each arm for smooth winding.
- Open design construction aids in drying line and clearing out dirt.
- A pair of 580 finger rings and a 579 engineer's conversion rule are furnished with tape or replacement line
- Reel available separately.
| Length | 200 ft |
| Replacement Blade No. | RY1278 |
| Trade Mark | Lufkin® |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Blade Style | E3 |
| Inch/Metric | Inch |
| Weight | 3.03 LB |
| EAN or UPC | 37103457837 |

