- 1/4" x 100' Chrome Clad® English Graduated/Decimal Feet, Feet/Inches
features
- Chrome clad or yellow clad blade
- Thickness 0.019" and 1/4" (6 mm) wide blade
- Blank space at each end
- Turning handle locks line at any position
- Reel is nickel-plated, four-arm with rollers in each arm for smooth winding.
- Oversize drum with long, one-piece winding handle for quick return of line
- Riveted clips for holding thongs
- A pair of 580T thongs and a 579 Engineer's conversion rule are furnished with each tape or replacement line
- Y1676D is yellow clad, thickness .016"
- To order reel #12 to 150 specify C1676D
| Blade Style | E1 |
| Trade Mark | Lufkin® |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Inch/Metric | Inch |
| Length | 100 ft |
| Replacement Blade No. | None |
| Weight | 2.5 LB |
| EAN or UPC | 37103459435 |

