- 20 ft Long
- 1" Wide
- Inch
- Chrome
- Steel
| Trade Mark | Lufkin® |
| Material | Steel |
| Replacement Blade No. | None |
| Color | Chrome |
| Inch/Metric | Inch |
| Blade Style | A5 |
| Length | 20 ft |
| Weight | 0.7 LB |
| EAN or UPC | 37103104113 |
| Trade Mark | Lufkin® |
| Material | Steel |
| Replacement Blade No. | None |
| Color | Chrome |
| Inch/Metric | Inch |
| Blade Style | A5 |
| Length | 20 ft |
| Weight | 0.7 LB |
| EAN or UPC | 37103104113 |