- 20'/6m Chrome Metric/English Graduated Centimeter Numbered
features
- Positive toggle lock holds blade securely at any length for accurate measurements
- Chrome or easy-to-find Hi-Viz orange case finish available
- Self-compensating end hook for inside and outside measurements
- Patented Quad Hook extends blade life by reducing blade breakage.
- Built-in bumper reduces shock when blade is retracted, extending product life
| Length | 20 ft |
| Trade Mark | Lufkin® |
| Cooper Family | LUF001 - Power Return Tapes |
| Blade Style | A30 |
| Inch/Metric | Inch, Metric |
| Replacement Blade No. | RY45CME |
| Weight | 4.79 LB |
| EAN or UPC | 37103001047 |

