- 1/4" x 6'/2m Metric/English Graduations Millimeter Numbering
features
- Pocket size ideal for office or home.
- High strength case.
- Yellow-clad blade
- 1/4" (6 mm) wide blade is flexible
- bold graduations on yellow background give quick accurate readings
- Power retraction operation
- W616BO is Hi-Viz orange case, W616BP is pink case
- all other cases are black.
- W616D blade is graduated 10ths and 100ths only, and black case only.
| Blade Style | A17 |
| Replacement Blade No. | None |
| Inch/Metric | Inch, Metric |
| Trade Mark | Lufkin® |
| Length | 6 ft |
| Weight | 0.23 LB |

