- Plug & Receptacle
- 250 V
- 50.00 A
features
- Use with copper or aluminum wires
- Heavy gauge steel mounting strap zinc-plated for corrosion resistance
- Flush receptacle fits one or two gang enclosures
| Type | Receptacle |
| Amps Rating | 50.00 A |
| Color | Black |
| Weight | 0.48 LB |

