- Watertight Straight Blade Plug & Connector
- 125 VAC
- 15.00 A
features
- Thermoplastic elastomeric exteriors outperform rubber in harsh environments
- Connector supplied with closure cap for watertight seal when connector not in use
- Nickel-plated contacts, blades and terminal screws provide exceptional corrosion resistance
| Type | Plug |
| Cable/Wire Size | 1/4 in [Min], 0.656 in [Max] |
| NEMA/IEC Configuration | 5-15 |
| Amps Rating | 15.00 A |
| Weight | 0.0 LB |

