- Plug & Receptacle
- 125 V, 250 V
- 30.00 A, 50.00 A
features
- Use with copper or aluminum wires
- Heavy gauge steel mounting strap zinc-plated for corrosion resistance
- Flush receptacle fits one or two gang enclosures
| Color | Black |
| NEMA/IEC Configuration | 14-30 |
| Type | Male Plug |
| Amps Rating | 30.00 A, 50.00 A |
| Weight | 0.48 LB |

