- Industrial Auto-Grip™ Plug & Connector
- 125 VAC
- 15.00 A
features
- Auto-Grip design clamps the cord during assembly, reducing installation time
- Smooth, tapered body design eliminates snagging while providing a comfortable feel to the user
- Neoprene gasket seals cord hole opening, providing protection against moisture, dirt, and metal chips
- Combination slot/phillips® head screws standard
| Color | Black/White |
| NEMA/IEC Configuration | 5-15 |
| Amps Rating | 15.00 A |
| Type | Plug |
| Body Cover Material | All Nylon |
| Cable/Wire Size | 1/4 in [Min], 0.656 in [Max] |
| Weight | 0.0 LB |

