- Pipeline Primer
- 1 gal Can
features
- The pipe surface is protected against stress corrosion cracking with industry proven SCC inhibiting additives
- Machine, spray or brush applicaiton
| Temp Range | 200.0 °F [Max], 212.0 °F [Max] |
| Packing Type | Can |
| Capacity Volume | 1 gal |
| Chemical Compound | Heptane |
| Flash Point | 10 °F |
| Color | Black |
| Type | Pipeline Primer |
| Base Material | Elastomer - Resins |
| Total Solids | 20 % |
| Weight | 8.0 LB |
-
No Air Shipping


