- Pipeline Primer
- 1 gal Can
features
- The pipe surface is protected against stress corrosion cracking with industry proven SCC inhibiting additives
- Machine, spray or brush applicaiton
| Color | Black |
| Total Solids | 30 % |
| Type | Pipeline Primer |
| Chemical Compound | Toluene, Heptane |
| Base Material | Elastomer - Resins |
| Capacity Volume | 1 gal |
| Temp Range | 250.0 °F [Max] |
| Packing Type | Can |
| Flash Point | 45 °F |
| Weight | 32.52 LB |
-
No Air Shipping


