- Twin-Line Hand Crank Welding Hose Reel
- 1/4" ID x 100' Long
features
- Compact design
- Direct hand crank action
- Dual ported brass swivel is machined from solid and offers both connections from the same side of reel
- Brake assembly provides adjustable friction to brake or lock the drum
- Composite bearings for smooth rotation
- Designed for twin line R grade oxy-acetylene welding hose
- Durable proprietary CPC™ powder coat finish
- Rolled edges
- Hose not included
- Made in the USA
| Hose I.D. | 1/4 in |
| Depth | 12 in |
| Type | Hand Crank |
| Height | 13 in |
| Hose Length | 100 ft |
| Weight | 20.0 LB |

