- Low Pressure Reel Hose Reel
- Enclosed – Spring Driven
- 75 ft Hose Length
- 3/8" Hose Inside Diameter
features
- Dual pedestal-style support arms and base
- Triple axle support points to the center shaft with Coxreels’ Original Super Hub™ axle support system
- Built for rugged mobile applications
- Swivel nitrile seals
- Auto rewind easily wraps, stores and protects hose
- Heavy gauge steel base and support post
- Factory matched cartridge-style spring motor
- Solid machined brass swivel (zinc-plated steel on HP models)
- 1" solid steel axle with 1" lubricated precision bearings
- Guide arm adjusts to wall, floor and overhead positions
- Multi-position lock ratchet secures hose at desired length
- Non-corrosive stainless steel spring, pawl and zinc-plated ratchet
- Professional grade heavy-duty steel construction
- Durable proprietary CPC™ powder coat process
- Rolled edges and ribbed discs provide strength and safety
- Leading two-year manufacturer’s limited warranty
- Made in the USA sold and supported worldwide
- Models with hose are for air or water service with a maximum temperature 150 °F
- Models less hose can be used for air, water or oil
- Do not exceed listed hose OD To obtain max. length
| Height | 25 1/2 in |
| Length | 24 in |
| Hose Length | 75 ft |
| Reel Drive | Enclosed – Spring Driven |
| Hose OD | 0.625 in |
| Hose I.D. | 3/8 in |
| w/Hose | Yes |
| Pressure [Max] | 300 psi |
| Reel Style | Low Pressure Reel |
| Weight | 90.0 LB |

